Square D (Schneider Electric) XB6AV3BB PUSH BUTTON LIGHT MODULE24V 16MM XB6 | Graybar Store
Square D (Schneider Electric) - PUSH BUTTON LIGHT MODULE24V 16MM XB6 - XB6AV3BB
+ / - Hover over image to Zoom
Other Views

    PUSH BUTTON LIGHT MODULE24V 16MM XB6

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB6AV3BB
    SKU: 22099940
    $28.43
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Mount Type:PANEL
    Shape:Round
    Voltage Rating:24V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB6AV3BB
    • Color Green
    • Type Illuminated
    • UNSPSC 39122216
    • Mount Type PANEL
    • Series HARMONY
    • Shape Round
    • Voltage Rating 24V
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    PUSH BUTTON LIGHT MODULE 24V 16MM XB6,16mm Round,24V,AC15 - DC13,Green,Harmony,LED (Green),NEMA 4/4X/12,Panel,Pilot Light,Quick Connect,UL Listed, CSA Certified