Square D (Schneider Electric) XB5S1B2L2 BIOMETRIC W/ CABLE | Graybar Store
Square D (Schneider Electric) - BIOMETRIC W/ CABLE - XB5S1B2L2
+ / - Hover over image to Zoom
Other Views

    BIOMETRIC W/ CABLE

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5S1B2L2
    SKU: 25404151
    $500.49
    Checking Pricing
         
    Quick Order:Y
    Action:Stay Put
    Connections:PREWIRED CABLE (2M)
    Mounting Hole Size:22 MM
    Voltage Rating:24VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5S1B2L2
    • Connections PREWIRED CABLE (2M)
    • UNSPSC 39122216
    • Voltage Rating 24VDC
    • Action Stay Put
    • SKU Spec Sheet
      XB5S1B2L2 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    • Mounting Hole Size 22 MM
    Product Overview:
    Biometric Switch w/cable,22 mm,24Vdc,Black,Harmony XB5S,NEMA 12 IP 65,Prewired cable (2m),UL Listed - CSA Certified - CE Marked, plastic