Square D (Schneider Electric) XB5KSG Annunciator, 85 db Buzzer, Continuous or Intermittent Operation, 22mm Pushbuttons, 120V AC 60Hz | Graybar Store
Square D (Schneider Electric) - Annunciator, 85 db Buzzer, Continuous or Intermittent Operation, 22mm Pushbuttons, 120V AC 60Hz - XB5KSG
+ / - Hover over image to Zoom
Other Views

    Annunciator, 85 db Buzzer, Continuous or Intermittent Operation, 22mm Pushbuttons, 120V AC 60Hz

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5KSG
    SKU: 99652361
    $175.60
    Checking Pricing
         
    Voltage Rating:120V AC 60 Hz
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5KSG
    • UNSPSC 39122216
    • IEC Rating IEC 60947-1; IEC
    Product Overview:
    Schneider Electric,80 DB BUZZER, 120 VAC,120 V AC,22mm Round,85 dB,Annunciator,Harmony,NEMA 1/2/3/4/4X/12/13 IP65,UL Recognized File Number E191025 XHNR2 XHNR8, CSA Certified File Number LR44087 Class 321103, CE Marked
    Schneider Electric,80 DB BUZZER, 120 VAC,120 V AC,22mm Round,85 dB,Annunciator,Harmony,NEMA 1/2/3/4/4X/12/13 IP65,UL Recognized File Number E191025 XHNR2 XHNR8, CSA Certified File Number LR44087 Class 321103, CE Marked