Square D (Schneider Electric) XB5AW33B3 PUSHBUTTON LED 24V 22MM OPTIONS | Graybar Store
Square D (Schneider Electric) - PUSHBUTTON LED 24V 22MM OPTIONS - XB5AW33B3
+ / - Hover over image to Zoom
Other Views

    PUSHBUTTON LED 24V 22MM OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5AW33B3
    SKU: 25064354
    $132.33
    Checking Pricing
         
    Quick Order:Y
    Action:SLOW-BREAK,SPRING RETURN
    Contact Operation:2NO
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5AW33B3
    • UNSPSC 39122216
    • Contact Operation 2NO
    • Series HARMONY XB5
    Product Overview:
    PUSHBUTTON LED 24V 22 MM + OPTIONS,2 NO,22 mm,Harmony XB5,complete illuminated push-button,complete illuminated push-button,plastic,integral LED,protected LED,slow-break,spring return