Square D (Schneider Electric) XB5AVG6 PILOT LIGHT LED 120VAC 22MM XB5 +OPTIONS | Graybar Store
Square D (Schneider Electric) - PILOT LIGHT LED 120VAC 22MM XB5 +OPTIONS - XB5AVG6
+ / - Hover over image to Zoom
Other Views

    PILOT LIGHT LED 120VAC 22MM XB5 +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5AVG6
    SKU: 22037912
    $82.10
    Checking Pricing
         
    Quick Order:Y
    Color:BLUE
    Shape of Head:ROUND
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5AVG6
    • Color BLUE
    • UNSPSC 39121534
    • Series HARMONY
    Product Overview:
    PILOT LIGHT LED 120VAC 22MM XB5 +OPTIONS,22mm,Black Plastic,Blue,Harmony,LED (Blue) 48/120V,NEMA 4/4X/13,Panel,Pilot Light,Round,Signalling,UL listed, CSA