Square D (Schneider Electric) XB5AS9445 PUSHBUTTON 230VAC 2AMP XB5 +OPTIONS | Graybar Store
Square D (Schneider Electric) - PUSHBUTTON 230VAC 2AMP XB5 +OPTIONS - XB5AS9445
+ / - Hover over image to Zoom
Other Views

    PUSHBUTTON 230VAC 2AMP XB5 +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5AS9445
    SKU: 22088186
    $188.17
    Checking Pricing
         
    Quick Order:Y
    Action:KEY RELEASE,SLOW-BREAK,TRIGGER ACTION AND MECHANICAL LATCHING
    Amperage Rating:10A
    Connections:SCREW CLAMP
    Contact Operation:1NO/1NC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5AS9445
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 1NO/1NC
    • NEMA Style NEMA 4/4X/13
    • Series HARMONY XB5
    • Action KEY RELEASE,SLOW-BREAK,TRIGGER ACTION AND MECHANICAL LATCHING
    • SKU Spec Sheet
      XB5AS9445 Spec Sheet
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    PUSHBUTTON 230VAC 2AMP XB5 +OPTIONS,1 NO + 1 NC,10A,22 mm,AC15 - DC13,Harmony XB5,NEMA 4/4X/13,Red,Screw Clamp,UL Listed File Number E164353 CCN NKCR - CSA Certified File Number LR44087 Class 321103 - CE Marked,Water tight