Square D (Schneider Electric) XB5AA51 PUSHBUTTON 230VAC 2AMP XB5 +OPTIONS | Graybar Store
Square D (Schneider Electric) - PUSHBUTTON 230VAC 2AMP XB5 +OPTIONS - XB5AA51
+ / - Hover over image to Zoom
Other Views

    PUSHBUTTON 230VAC 2AMP XB5 +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5AA51
    SKU: 99534508
    $42.82
    Checking Pricing
         
    Quick Order:Y
    Action:MOMENTARY
    Amperage Rating:10A
    Connections:SCREW CLAMP
    Contact Operation:1NO
    Shape of Head:Round
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5AA51
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 1NO
    • NEMA Style NEMA 4/4X/13
    Product Overview:
    PUSHBUTTON 230VAC 2AMP XB5 +OPTIONS,1 NO,10A,22mm Round,AC15 - DC13,Harmony,Momentary,NEMA 4/4X/13,Non-Illuminated,Non-Illuminated Pushbutton,Screw Clamp,UL Listed File Number E164353 CCN NKCR - CSA Certified