Square D (Schneider Electric) XB4BW35G5 PUSHBUTTON LED 120VAC 22MM XB4 +OPTIONS | Graybar Store
Square D (Schneider Electric) - PUSHBUTTON LED 120VAC 22MM XB4 +OPTIONS - XB4BW35G5
+ / - Hover over image to Zoom
Other Views

    PUSHBUTTON LED 120VAC 22MM XB4 +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BW35G5
    SKU: 99509360
    $61.88
    Checking Pricing
         
    Quick Order:Y
    Action:MOMENTARY
    Amperage Rating:10A
    Connections:SCREW CLAMP
    Contact Operation:1 NO - 1 NC
    Shape of Head:Round
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BW35G5
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 1 NO - 1 NC
    • NEMA Style NEMA 4/4X/13
    • Series HARMONY
    • Shape of Head Round
    • Action MOMENTARY
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    PUSHBUTTON LED 120VAC 22MM XB4 +OPTIONS,1 NO - 1 NC,10A,22mm Round,AC15 - DC13,Harmony,Illuminated,Illuminated Pushbutton,Momentary,NEMA 4/4X/13,Screw Clamp,UL Listed File Number E164353 CCN NKCR - CSA Certified