Square D (Schneider Electric) XB4BW13B5 22MM ILL EXTENDED PB/24V GREEN 1 NO 1 NC | Graybar Store
Square D (Schneider Electric) - 22MM ILL EXTENDED PB/24V GREEN 1 NO 1 NC - XB4BW13B5
+ / - Hover over image to Zoom
Other Views

    22MM ILL EXTENDED PB/24V GREEN 1 NO 1 NC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BW13B5
    SKU: 99721027
    $113.11
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Action:SLOW-BREAK
    Amperage Rating:10A
    Connections:SCREW CLAMP
    Contact Operation:1NO/1NC
    Voltage Rating:110...120 V AC, 50/60 HZ
    Brand or Series:HARMONY XB4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BW13B5
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Brand or Series HARMONY XB4
    • Contact Operation 1NO/1NC
    • NEMA Style NEMA 4/4X/13
    • Voltage Rating 110...120 V AC, 50/60 HZ
    • Action SLOW-BREAK
    • SKU Spec Sheet
      XB4BW13B5 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    22MM ILL EXTENDED PB/24V GREEN 1 NO 1 NC,1 NO + 1 NC,10A,110...120 V AC, 50/60 Hz,22 mm,AC15 - DC13,BA 9s,incandescent,Harmony XB4,NEMA 4/4X/13,Screw Clamp,UL Listed File Number E164353 CCN NKCR - CSA Certified