Square D (Schneider Electric) XB4BJ33 SELECTOR SWITCH 600VAC 1.2A XB4 | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Square D (Schneider Electric) - SELECTOR SWITCH 600VAC 1.2A XB4 - XB4BJ33
+ / - Hover over image to Zoom
Other Views

    SELECTOR SWITCH 600VAC 1.2A XB4

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BJ33
    SKU: 99509327
    $66.71
    Checking Pricing
         
    Quick Order:Y
    Action:MAINTAINED
    Amperage Rating:10A
    Connections:SCREW CLAMP
    Contact Operation:2NO
    Shape of Head:Round
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BJ33
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 2NO
    • NEMA Style NEMA 4/4X/13
    Product Overview:
    SELECTOR SWITCH 600VAC 1.2A XB4,10A,2 NO,22mm Round,AC15 - DC13,Harmony,Maintained,NEMA 4/4X/13,Non-Illuminated Selector Switch,Screw Clamp,UL Listed File Number E164353 CCN NKCR - CSA Certified