Square D (Schneider Electric) XB4BG61 SELECTOR SWITCH 600VAC 1.2A XB4 | Graybar Store
Square D (Schneider Electric) - SELECTOR SWITCH 600VAC 1.2A XB4 - XB4BG61
+ / - Hover over image to Zoom
Other Views

    SELECTOR SWITCH 600VAC 1.2A XB4

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BG61
    SKU: 99509331
    $123.12
    Checking Pricing
         
    Quick Order:Y
    Action:SPRING RETURN (TO LEFT)
    Amperage Rating:10A
    Connections:SCREW CLAMP
    Contact Operation:1NO
    Shape of Head:Round
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BG61
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 1NO
    • NEMA Style NEMA 4/4X/13
    • Series HARMONY
    • Shape of Head Round
    • Action SPRING RETURN (TO LEFT)
    • SKU Spec Sheet
      XB4BG61 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    SELECTOR SWITCH 600VAC 1.2A XB4,1 NO,10A,22mm Round,AC15 - DC13,Harmony,NEMA 4/4X/13,Non-Illuminated Selector Switch,Screw Clamp,Spring Return (To Left),UL Listed File Number E164353 CCN NKCR - CSA Certified