Square D (Schneider Electric) XB4BG03 SELECTOR SWITCH 600VAC 1.2A XB4 | Graybar Store
Square D (Schneider Electric) - SELECTOR SWITCH 600VAC 1.2A XB4 - XB4BG03
+ / - Hover over image to Zoom
Other Views

    SELECTOR SWITCH 600VAC 1.2A XB4

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BG03
    SKU: 99509332
    $135.52
    Checking Pricing
         
    Quick Order:Y
    Action:MAINTAINED
    Amperage Rating:10A
    Connections:SCREW CLAMP
    Contact Operation:2 NO
    Shape of Head:Round
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BG03
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 2 NO
    • NEMA Style NEMA 4/4X/13
    • Series HARMONY
    • Shape of Head Round
    • Action MAINTAINED
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    SELECTOR SWITCH 600VAC 1.2A XB4,10A,2 NO,22mm Round,AC15 - DC13,Harmony,Maintained,NEMA 4/4X/13,Non-Illuminated Selector Switch,Screw Clamp,UL Listed File Number E164353 CCN NKCR - CSA Certified