Square D (Schneider Electric) XB4BC21 PUSH BUTTON OPERATOR 22MM XB4B SPECIAL | Graybar Store
Square D (Schneider Electric) - PUSH BUTTON OPERATOR 22MM XB4B SPECIAL - XB4BC21
+ / - Hover over image to Zoom
Other Views

    PUSH BUTTON OPERATOR 22MM XB4B SPECIAL

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BC21
    SKU: 99509313
    $53.82
    Checking Pricing
         
    Quick Order:Y
    Action:SPRING RETURN
    Amperage Rating:10A
    Connections:SCREW-CLAMP TERMINALS
    Contact Operation:1 NO
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BC21
    • Connections SCREW-CLAMP TERMINALS
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 1 NO
    • NEMA Style NEMA 4X/13
    • Series HARMONY
    • Voltage Rating 600 V
    • Action SPRING RETURN
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    PUSH BUTTON OPERATOR 22MM XB4B SPECIAL,-13...158 F (-25...70 C),1 NO,10 A,22mm,40mm mushroom head,600 V,Black,Harmony,NEMA 4X/13,Panel,Pushbutton,Screw-clamp terminals,Spring return,UL, CSA, EN/IEC