Square D (Schneider Electric) XB4BA61 PUSHBUTTON OPERATOR 22MM XB4 +OPTIONS | Graybar Store
Square D (Schneider Electric) - PUSHBUTTON OPERATOR 22MM XB4 +OPTIONS - XB4BA61
+ / - Hover over image to Zoom
Other Views

    PUSHBUTTON OPERATOR 22MM XB4 +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BA61
    SKU: 99509304
    $38.54
    Checking Pricing
         
    Quick Order:Y
    Action:MOMENTARY
    Amperage Rating:10A
    Connections:SCREW CLAMP
    Contact Operation:1NO
    Shape of Head:Round
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BA61
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 1NO
    • NEMA Style NEMA 4/4X/13
    • Series HARMONY
    • Shape of Head Round
    • Action MOMENTARY
    • SKU Spec Sheet
      XB4BA61 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    PUSHBUTTON OPERATOR 22MM XB4 +OPTIONS,1 NO,10A,22mm Round,AC15 - DC13,Blue,Harmony,Momentary,NEMA 4/4X/13,Non-Illuminated,Non-Illuminated Pushbutton,Screw Clamp,UL Listed File Number E164353 CCN NKCR - CSA Certified File Number LR44087