Square D (Schneider Electric) XB4BA25 NON-ILLUMINATED BLACK FLUSH MOMENTARY 1NO/1NC | Graybar Store
     
Square D (Schneider Electric) - NON-ILLUMINATED BLACK FLUSH MOMENTARY 1NO/1NC - XB4BA25
+ / - Hover over image to Zoom
Other Views

    NON-ILLUMINATED BLACK FLUSH MOMENTARY 1NO/1NC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BA25
    SKU: 22128849
    $53.82
    Checking Pricing
         
    Quick Order:Y
    Action:SLOW-BREAK,SPRING RETURN
    Amperage Rating:10A
    Connections:SCREW CLAMP
    Contact Operation:1NO/1NC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BA25
    • Connections SCREW CLAMP
    • UNSPSC 39122216
    • Amperage Rating 10A
    • Contact Operation 1NO/1NC
    Product Overview:
    NON-ILLBLACKFLUSHMOMENTARY W/1 N/O+1 N/C,1 NO + 1 NC,10A,22 mm,AC15 - DC13,Black,Harmony XB4,NEMA 4/4X/13,Screw Clamp,UL Listed File Number E164353 CCN NKCR - CSA Certified File Number LR44087 Class 321103 - CE Marked,Water tight