Square D (Schneider Electric) XB2BN4161 PUSHBUTTON 600VAC 10A 22MM XB2 +OPTIONS | Graybar Store
Square D (Schneider Electric) - PUSHBUTTON 600VAC 10A 22MM XB2 +OPTIONS - XB2BN4161
+ / - Hover over image to Zoom
Other Views

    PUSHBUTTON 600VAC 10A 22MM XB2 +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB2BN4161
    SKU: 92099888
    $265.33
    Checking Pricing
         
    Quick Order:Y
    Action:MAINTAINED
    Contact Operation:1NO/1NC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB2BN4161
    • UNSPSC 39122216
    • Contact Operation 1NO/1NC
    • Series HARMONY XB2
    Product Overview:
    PUSHBUTTON 600VAC 10A 22MM XB2 +OPTIONS,1 NO + 1 NC,22 mm,40mm mushroom head,Direct,Harmony XB2,XB2 pushbuttons,chromium plated metal,push-button,maintained,push-button