Square D (Schneider Electric) XALK188H7 PUSH BTTN ENCLOSURE 600VAC 10A XALB SP | Graybar Store
Square D (Schneider Electric) - PUSH BTTN ENCLOSURE 600VAC 10A XALB SP - XALK188H7
+ / - Hover over image to Zoom
Other Views

    PUSH BTTN ENCLOSURE 600VAC 10A XALB SP

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XALK188H7
    SKU: 25626789
    $313.76
    Checking Pricing
         
    Quick Order:Y
    Action:KEY RELEASE,SLOW-BREAK
    Voltage Rating:600 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XALK188H7
    • UNSPSC 39122216
    • Series HARMONY
    • Voltage Rating 600 Vac
    • Action KEY RELEASE,SLOW-BREAK
    • SKU Spec Sheet
      XALK188H7 Spec Sheet
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Schneider Electric,PUSH BUTTON ENCLOSURE 600VAC 10A XALB SP,Harmony XALK,complete control station,complete control station,emergency stop function-emergency switching off function,key release,slow-break