Square D (Schneider Electric) XALD351H29H7 Pushbutton Enclosure, Harmony XALD, Polycarbonate, 1NC/2NO | Graybar Store
     
Square D (Schneider Electric) - Pushbutton Enclosure, Harmony XALD, Polycarbonate, 1NC/2NO - XALD351H29H7
+ / - Hover over image to Zoom
Other Views

    Pushbutton Enclosure, Harmony XALD, Polycarbonate, 1NC/2NO

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XALD351H29H7
    SKU: 25474881
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:10
    Contact Operation:1NC/2NO
    Material:Polycarbonate
    Color:Dark Grey/Light Grey
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XALD351H29H7
    • Color Dark Grey/Light Grey
    • UNSPSC 39121561
    • Amperage Rating 10
    • Contact Operation 1NC/2NO
    Product Overview:
    Complete Control Station XALD, Pushbutton Enclosure, Three Functions: Open-Stop-Close, 1NC/2NO, Polycarbonate, 600V, Light Grey/Dark Grey