CommScope XAGA1650-A2-KIT-M529 XAGA® Copper Closure, Aerial, Direct Buried, Ducted, 2.2 Inch Splice Bundle, 21 Inch Sheath Opening | Graybar Store
     
CommScope - XAGA® Copper Closure, Aerial, Direct Buried, Ducted, 2.2 Inch Splice Bundle, 21 Inch Sheath Opening - XAGA1650-A2-KIT-M529
+ / - Hover over image to Zoom
Other Views

    XAGA® Copper Closure, Aerial, Direct Buried, Ducted, 2.2 Inch Splice Bundle, 21 Inch Sheath Opening

    Manufacturer: CommScope
    Manufacturer #: XAGA1650-A2-KIT-M529
    SKU: 22110949
    $78.26
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Environment:Aerial, Direct Buried, Ducted
    Max. Splice Bundle Dia.:2.2 in.
    Max. Splice Opening:21 in.
    Alternate Manufacturer Part No.:826405-000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # XAGA1650-A2-KIT-M529
    • UNSPSC 39121300
    • Alternate Manufacturer Part No. 826405-000
    • Environment Aerial, Direct Buried, Ducted
    • Max. Splice Bundle Dia. 2.2 in.
    • Max. Splice Opening 21 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    XAGA® 1650 Copper Closure, unpressurized, heat shrink, 21 inch sheath opening, 2.2 inch splice bundle diameter