Thomas and Betts X67 BlueKote Form 7, Type X Conduit Body, 2 in. | Graybar Store
     
Thomas and Betts - BlueKote Form 7, Type X Conduit Body, 2 in. - X67
+ / - Hover over image to Zoom
Other Views

    BlueKote Form 7, Type X Conduit Body, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: X67
    SKU: 99474124
    $115.47
    Checking Pricing
         
    Color / Finish:Zinc Plated with Epoxy Powder Coat
    Form:Form 7
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # X67
    • UNSPSC 39131708
    • Color / Finish Zinc Plated with Epoxy Powder Coat
    • Form Form 7
    Product Overview:
    BlueKote Form 7, (X) 2 Inch Conduit Body, Body Material Grey Iron with Zinc Plating and Baked on Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit
    Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.