Crouse Hinds (Eaton) X65 Rigid Type X Conduit Body, 2 in. | Graybar Store
Crouse Hinds (Eaton) - Rigid Type X Conduit Body, 2 in. - X65
+ / - Hover over image to Zoom
Other Views

    Rigid Type X Conduit Body, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: X65
    SKU: 25222207
    $138.29
    Checking Pricing
         
    Brand or Series:Series 5
    Color / Finish:Grey
    Length:9-3/16 in.
    Height:5-3/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # X65
    • Application Rigid/IMC/EMT Conduit
    • Type X
    • UNSPSC 39131708
    • Brand or Series Series 5
    • Color / Finish Grey
    • Connection Type Threaded / Set Screw
    • Height 5-3/16 in.
    • Length 9-3/16 in.
    • Materials Die Cast Copper Free Aluminum
    • SKU Spec Sheet
      X65 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    2 Rigid X Conduit Body Aluminum
    2 RIGID X CONDUIT BODY ALUMINUM