Crouse Hinds (Eaton) X55 Rigid Type X Conduit Body, 1-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Rigid Type X Conduit Body, 1-1/2 in. - X55
+ / - Hover over image to Zoom
Other Views

    Rigid Type X Conduit Body, 1-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: X55
    SKU: 25222205
    $100.77
    Checking Pricing
         
    Brand or Series:Series 5
    Color / Finish:Grey
    Height (Inches):4-5/8 In
    Length:8-3/16 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # X55
    • Application Rigid/IMC/EMT Conduit
    • Type X
    • UNSPSC 39131708
    • Brand or Series Series 5
    • Color / Finish Grey
    • Connection Type Threaded / Set Screw
    • Height (Inches) 4-5/8 In
    • Length 8-3/16 In
    • Materials Die Cast Copper Free Aluminum
    • SKU Spec Sheet
      X55 Specification Sheet
      X55 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1 1/2 Rigid X Conduit Body Aluminum
    1 1/2 RIGID X CONDUIT BODY ALUMINUM