Crouse Hinds (Eaton) X27 CG NPT Type X Form 7 Conduit Outlet Body Cover/Gasket, 3/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - NPT Type X Form 7 Conduit Outlet Body Cover/Gasket, 3/4 in. - X27 CG
+ / - Hover over image to Zoom
Other Views

    NPT Type X Form 7 Conduit Outlet Body Cover/Gasket, 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: X27 CG
    SKU: 99836997
    $59.15
    Checking Pricing
         
    Color / Finish:Electrogalvanized With Aluminum Acrylic Painted
    Form:Form 7
    Length:6-1/4 in.
    Height:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # X27 CG
    • Application Rigid Conduit
    • Type X
    • UNSPSC 39131708
    • Color / Finish Electrogalvanized With Aluminum Acrylic Painted
    • Connection Type Threaded/ Set Screw
    • Form Form 7
    • Height 2 in.
    • Length 6-1/4 in.
    • Materials Feraloy Iron Alloy
    • SKU Spec Sheet
      X27 CG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4 EG Feraloy Iron Alloy X Conduit Body With Gasket
    3/4 EG FERALOY IRON ALLOY X CONDUIT BODY WITH GASKET