Crouse Hinds (Eaton) X15 Rigid Type X Conduit Body, 1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Rigid Type X Conduit Body, 1/2 in. - X15
+ / - Hover over image to Zoom
Other Views

    Rigid Type X Conduit Body, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: X15
    SKU: 25222192
    $26.42
    Checking Pricing
         
    Brand or Series:Series 5
    Color / Finish:Grey
    Height (Inches):3-5/16 in.
    Length:5-5/8 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # X15
    • Application Rigid/IMC/EMT Conduit
    • Type X
    • UNSPSC 39131708
    • Brand or Series Series 5
    • Color / Finish Grey
    • Connection Type Threaded / Set Screw
    • Height (Inches) 3-5/16 in.
    • Length 5-5/8 in. L
    • Materials Die Cast Copper Free Aluminum
    • SKU Spec Sheet
      X15 Specification Sheet
      X15 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1/2 Rigid X Conduit Body Aluminum
    1/2 RIGID X CONDUIT BODY ALUMINUM