L. H. Dottie X12 Extension, Ship Auger, 12 x 7/16 in. | Graybar Store
     
L. H. Dottie - Extension, Ship Auger, 12 x 7/16 in. - X12
+ / - Hover over image to Zoom
Other Views

    Extension, Ship Auger, 12 x 7/16 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: X12
    SKU: 25321489
    $32.27
    Checking Pricing
         
    Overall Length (Inches):12
    Size:7/16 in.
    Length:12 in.
    Hex Shank Size (Inches):7/16
    Packaging:Standard
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # X12
    • Size 7/16 in.
    • Type Extension
    • UNSPSC 27112813
    • Hex Shank Size (Inches) 7/16
    • Length 12 in.
    • Materials Steel
    • Overall Length (Inches) 12
    • For Use With Ship Auger, Speed D Feeds
    • Packaging Standard
    • ECCN EAR99
    Product Overview:
    Ship auger extension is 7/16 inch and 12 inches long.