Thomas and Betts X1-1/2 3/4 Steel City® 4 in. Square Box, Open Back, Mounting Screws on Both Sides, 1-1/2 in. Deep | Graybar Store
     
Thomas and Betts - Steel City® 4 in. Square Box, Open Back, Mounting Screws on Both Sides, 1-1/2 in. Deep - X1-1/2 3/4
+ / - Hover over image to Zoom
Other Views

    Steel City® 4 in. Square Box, Open Back, Mounting Screws on Both Sides, 1-1/2 in. Deep

    Manufacturer: Thomas and Betts
    Manufacturer #: X1-1/2 3/4
    SKU: 88255126
    $21.81
    Checking Pricing
         
    Box Style:Drawn
    Capacity (Cubic Inch):21.0 cu. in.
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # X1-1/2 3/4
    • Color Silver
    • UNSPSC 39121308
    • Box Style Drawn
    Product Overview:
    Thru-Wall Box, 21 Cubic Inches, 4 Inches Square x 1-1/8 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction