Siemon X-IBOX-01 Ruggedized Surface Mount Box, Surface Mount, 1 Port | Graybar Store
     
Siemon - Ruggedized Surface Mount Box, Surface Mount, 1 Port - X-IBOX-01
+ / - Hover over image to Zoom
Other Views

    Ruggedized Surface Mount Box, Surface Mount, 1 Port

    Manufacturer: Siemon
    Manufacturer #: X-IBOX-01
    SKU: 25068091
    $46.64
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:1
    Use With:Copper or Fiber Ruggedized Outlets
    Part Number:X-IBOX-01
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # X-IBOX-01
    • Part Number X-IBOX-01
    • Type Ruggedized Surface Mount Box
    • No. of Ports 1
    • UNSPSC 39121308
    • Mounting Surface Mount
    • Use With Copper or Fiber Ruggedized Outlets
    • ECCN EAR99
    Product Overview:
    Ruggedized Surface Mount Box, Surface Mount, 1, Copper or Fiber Ruggedized Outlets, X-IBOX-01