Brady X-21-498 IDXPERT™ Repositionable Vinyl Cloth Cartridge Label, Black on White | Graybar Store
     
Brady - IDXPERT™ Repositionable Vinyl Cloth Cartridge Label, Black on White - X-21-498
+ / - Hover over image to Zoom
Other Views

    IDXPERT™ Repositionable Vinyl Cloth Cartridge Label, Black on White

    Manufacturer: Brady
    Manufacturer #: X-21-498
    SKU: 25239378
    $53.36
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Width (mm):1 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # X-21-498
    • Color Black
    • UNSPSC 55121612
    • Height 2.5 in
    Product Overview:
    Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay. unless you want to change it.
    The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning.Sticks to any clean, dry surface.Specially formulated topcoat for excellent print quality.All-in-one cartridge includes label supply and R6200 Series ribbon.