Tripp Lite WWSSDT WorkWise™ Standing Desktop Workstation, Black | Graybar Store
     
Tripp Lite - WorkWise™ Standing Desktop Workstation, Black - WWSSDT
+ / - Hover over image to Zoom
Other Views

    WorkWise™ Standing Desktop Workstation, Black

    Manufacturer: Tripp Lite
    Manufacturer #: WWSSDT
    SKU: 25855266
    $553.84
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Black
    Additional Features:Includes Workstation, Keyboard Tray, (2) Screws, (2) Hole Plugs, (2) Hex Keys and Manual
    Brand or Series:WorkWise
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # WWSSDT
    • Color Black
    • Type Standing
    • UNSPSC 43223306
    • Additional Features Includes Workstation, Keyboard Tray, (2) Screws, (2) Hole Plugs, (2) Hex Keys and Manual
    • Brand or Series WorkWise
    • SKU Spec Sheet
      WWSSDT Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    WorkWise™ standing desktop workstation adapts a traditional desk into a sit/stand desk without modifying the entire work surface.
    WorkWise™ Standing Desktop Workstation
    • Lever raises or lowers pneumatic arm for smooth height adjustment
    • Monitor platform and keyboard tray move together for seamless sit-stand transitions
    • Use included hex key to increase or decrease tension according to load
    • Maximum weight capacity is 29 lb.
    • Small 19.7 x 19.7 in. footprint
    • Place on a flat fixed-height work surface
    • Provides stability at all workstation heights
    • 23.6 x 15.7 in. for flat-panel display, laptop or display mount
    • Adjusts between 6 and 23 in. above the work surface
    • Integrated cable management reduces cable clutter
    • Extra-large 23.6 x 11 in. tray holds the largest, most popular models
    • Adjusts up to 17 in. above the work surface
    • Wrist rest is removable
    • Mounting hole plugs included
    • Package includes: Workstation (base, arm, monitor platform), Keyboard tray with wrist rest, (2) M6 x 10 screws, (2) Hole plugs, Large hex key, Small hex key and Owner's manual