NSI Industries WWC-GR-B Easy-Twist® Winged Twist-On Grounding Wire Connectors, 14-10 AWG | Graybar Store
     
NSI Industries - Easy-Twist® Winged Twist-On Grounding Wire Connectors, 14-10 AWG - WWC-GR-B
+ / - Hover over image to Zoom
Other Views

    Easy-Twist® Winged Twist-On Grounding Wire Connectors, 14-10 AWG

    Manufacturer: NSI Industries
    Manufacturer #: WWC-GR-B
    SKU: 25795291
    $0.34
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Voltage Rating:600 V
    Wire Size:14 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # WWC-GR-B
    • Color Green
    • UNSPSC 39121445
    • Wire Size 14 to 10 AWG
    Product Overview:
    Easy Twist Winged Twist-On Grounding Wire Connectors- Winged Green Bag 14-10 AWG APPLICATIONS: Easy-Twist Winged Twist-On Wire Connectors have deep surface ridges to provide better grip.
    Easy Twist Winged Twist-On Grounding Wire Connectors- Winged Green Bag 14-10 AWG APPLICATIONS: Easy-Twist Winged Twist-On Wire Connectors have deep surface ridges to provide better grip. Ergonomic, swept-back wing design provides handling comfort and incr