NSI Industries WWC-G-B Easy-Twist® Winged Twist-On Connectors, Grey | Graybar Store
     
NSI Industries - Easy-Twist® Winged Twist-On Connectors, Grey - WWC-G-B
+ / - Hover over image to Zoom
Other Views

    Easy-Twist® Winged Twist-On Connectors, Grey

    Manufacturer: NSI Industries
    Manufacturer #: WWC-G-B
    SKU: 25796166
    $0.33
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Voltage Rating:600 V
    Wire Size:18 to 8 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # WWC-G-B
    • Color Grey
    • UNSPSC 39121445
    • Wire Size 18 to 8 AWG
    Product Overview:
    Easy-Twist Winged Twist-On Wire Connectors - Winged Grey Bag 18-8 AWG APPLICATIONS: Easy-Twist Winged Twist-On Wire Connectors have deep surface ridges to provide better grip.
    Easy-Twist Winged Twist-On Wire Connectors - Winged Grey Bag 18-8 AWG APPLICATIONS: Easy-Twist Winged Twist-On Wire Connectors have deep surface ridges to provide better grip. Ergonomic, swept-back wing design provides handling comfort and increased torqu