NSI Industries WWC-B-C Easy-Twist® Winged Twist-On Connectors, Blue Carton | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
NSI Industries - Easy-Twist® Winged Twist-On Connectors, Blue Carton - WWC-B-C
+ / - Hover over image to Zoom
Other Views

    Easy-Twist® Winged Twist-On Connectors, Blue Carton

    Manufacturer: NSI Industries
    Manufacturer #: WWC-B-C
    SKU: 25050980
    $23.90
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Voltage Rating:600 V
    Wire Size:14 to 6 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # WWC-B-C
    • Color Blue
    • UNSPSC 39121445
    • Wire Size 14 to 6 AWG
    Product Overview:
    Easy-Twist Winged Twist-On Wire Connectors - Winged Blue Carton 14-6 AWG APPLICATIONS: Easy-Twist Winged Twist-On Wire Connectors have deep surface ridges to provide better grip.
    Easy-Twist Winged Twist-On Wire Connectors - Winged Blue Carton 14-6 AWG APPLICATIONS: Easy-Twist Winged Twist-On Wire Connectors have deep surface ridges to provide better grip. Ergonomic, swept-back wing design provides handling comfort and increased to