Sensor Switch WVR-PDT-16-WH Outdoor Motion Sensors, Passive Infrared/Ultrasonic, 120/277Vac, 347Vac,White, Ceiling, Corner | Graybar Store
     
Sensor Switch - Outdoor Motion Sensors, Passive Infrared/Ultrasonic, 120/277Vac, 347Vac,White, Ceiling, Corner - WVR-PDT-16-WH
+ / - Hover over image to Zoom
Other Views

    Outdoor Motion Sensors, Passive Infrared/Ultrasonic, 120/277Vac, 347Vac,White, Ceiling, Corner

    Manufacturer: Sensor Switch
    Manufacturer #: WVR-PDT-16-WH
    SKU: 25632863
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling or Corner Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # WVR-PDT-16-WH
    • Color White
    • Installation Type Ceiling or Corner Mount
    • Sensor Type Passive Infrared/Ultrasonic
    • Voltage 120/277 V ac, 347 V ac
    Product Overview:
    Wide View Corner Mount Sensor