Sensor Switch WV PDT 16 R KIT Occupancy Sensor, Passive Infrared, Adjustable Time Delay, 12 to 24Vac/dc,WV PDT Series,White,Wall | Graybar Store
     
Sensor Switch - Occupancy Sensor, Passive Infrared, Adjustable Time Delay, 12 to 24Vac/dc,WV PDT Series,White,Wall - WV PDT 16 R KIT
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared, Adjustable Time Delay, 12 to 24Vac/dc,WV PDT Series,White,Wall

    Manufacturer: Sensor Switch
    Manufacturer #: WV PDT 16 R KIT
    SKU: 25816470
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Wall Mount
    Additional Features:100% Digital PIR Detection, Excellent RF Immunity, Convenient Test Mode, Push-Button Programmable
    Brand or Series:WV PDT Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # WV PDT 16 R KIT
    • Color White
    • UNSPSC 39122236
    • Additional Features 100% Digital PIR Detection, Excellent RF Immunity, Convenient Test Mode, Push-Button Programmable
    • Brand or Series WV PDT Series
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable
    • Voltage 12 to 24 V ac/dc
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wide View Corner Mount
    PIR or Dual Technology Detection;Communicates with other Sensors;120 degrees by 40 ft. Small Motion Coverage;Time Delay: 30 sec to 20 min;Push-Button Programmable;Green LED Indicator;100 Hr. Lamp Burn-in Timer Mode