Sensor Switch WV 16 WIDE VIEW SENSOR | Graybar Store
Sensor Switch - WIDE VIEW SENSOR - WV 16
+ / - Hover over image to Zoom
Other Views

    WIDE VIEW SENSOR

    Manufacturer: Sensor Switch
    Manufacturer #: WV 16
    SKU: 98407600
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Additional Features:120° Wide View
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # WV 16
    • Color White
    • UNSPSC 39122236
    • Additional Features 120° Wide View
    • Sensor Type Passive Infrared
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wide View Sensor, Corner Mount, Low Voltage, 16 amps, SKU - 184CHV
    Wide View Sensor, Corner Mount, Low Voltage, 16 amps, SKU - 184CHV