Bussmann (Eaton) WUY WUY Heat Limiter, 30A, 600V, Opening Temperature 460 deg. F | Graybar Store
     
Bussmann (Eaton) - WUY Heat Limiter, 30A, 600V, Opening Temperature 460 deg. F - WUY
+ / - Hover over image to Zoom
Other Views

    WUY Heat Limiter, 30A, 600V, Opening Temperature 460 deg. F

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: WUY
    SKU: 88053734
    $67.58
    Checking Pricing
         
    Standard:Contact factory
    Voltage Rating:600 V
    Amps:30 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # WUY
    • UNSPSC 39121617
    • Amps 30 A
    • Fuse Type Heat Limiter
    • Voltage Rating 600 V
    • Standard Contact factory
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    30A 600V 460F Opening Temp. Heat Limiter
    30A 600V 460F Opening Temp. Heat Limiter