Crouse Hinds (Eaton) WTC2002 Watertight Cable Connector, Zinc Die Cast, Service Entrance Cable, 2/0 AWG, 2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Watertight Cable Connector, Zinc Die Cast, Service Entrance Cable, 2/0 AWG, 2 in. - WTC2002
+ / - Hover over image to Zoom
Other Views

    Watertight Cable Connector, Zinc Die Cast, Service Entrance Cable, 2/0 AWG, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: WTC2002
    SKU: 25364232
    $19.44
    Checking Pricing
         
    Additional Features:Number of Conductors 3, Wire Size 2/0 AWG, Weight 93 Lb per 100
    Size:2 in.
    Standard:UL, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # WTC2002
    • Size 2 in.
    • UNSPSC 39121431
    • Additional Features Number of Conductors 3, Wire Size 2/0 AWG, Weight 93 Lb per 100
    • Materials Die Cast Zinc
    Product Overview:
    Service entrance cable connector is 2 inch for 2/0 AWG SE cable. Cable connector is constructed of zinc die cast and is watertight.