Crouse Hinds (Eaton) WTC1502 Watertight Cable Connector, Zinc Die Cast, Service Entrance Cable, 2/0 AWG, 1-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Watertight Cable Connector, Zinc Die Cast, Service Entrance Cable, 2/0 AWG, 1-1/2 in. - WTC1502
+ / - Hover over image to Zoom
Other Views

    Watertight Cable Connector, Zinc Die Cast, Service Entrance Cable, 2/0 AWG, 1-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: WTC1502
    SKU: 25622380
    $23.38
    Checking Pricing
         
    Additional Features:Number of Conductors 3, Wire Size 2/0 AWG, Weight 57 Lb per 100
    Size:1-1/2 in.
    Standard:UL, CSA
    Color:Silver
    Conductor Size:UL, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # WTC1502
    • Color Silver
    • Size 1-1/2 in.
    • Type Watertight
    • UNSPSC 39121431
    • Additional Features Number of Conductors 3, Wire Size 2/0 AWG, Weight 57 Lb per 100
    • Conductor Size UL, CSA
    • Connection Type Screw Connection
    • Materials Die Cast Zinc
    • For Use With Oval Service Entrance Cable
    • Standard UL, CSA
    • SKU Spec Sheet
      WTC1502 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Service entrance cable connector is 1-1/2 inch for 2/0 AWG SE cable. Cable connector is constructed of zinc die cast and is watertight.