Crouse Hinds (Eaton) WTC1006 Watertight Cable Connector, Zinc Die Cast, Service Entrance Cable, 6 AWG, 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - Watertight Cable Connector, Zinc Die Cast, Service Entrance Cable, 6 AWG, 1 in. - WTC1006
+ / - Hover over image to Zoom
Other Views

    Watertight Cable Connector, Zinc Die Cast, Service Entrance Cable, 6 AWG, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: WTC1006
    SKU: 25621949
    $8.28
    Checking Pricing
         
    Additional Features:Number of Conductors 3, Wire Size 6 AWG, Weight 21 Lb per 100
    Size:1 in.
    Standard:UL, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # WTC1006
    • Size 1 in.
    • UNSPSC 39121431
    • Additional Features Number of Conductors 3, Wire Size 6 AWG, Weight 21 Lb per 100
    Product Overview:
    Service entrance cable connector is 1 inch for 6 AWG SE cable. Cable connector is constructed of zinc die cast and is watertight.