Ideal Industries WT51-500JR WingTwist™ Wire Connector, Yellow | Graybar Store
     
Ideal Industries - WingTwist™ Wire Connector, Yellow - WT51-500JR
+ / - Hover over image to Zoom
Other Views

    WingTwist™ Wire Connector, Yellow

    Manufacturer: Ideal Industries
    Manufacturer #: WT51-500JR
    SKU: 25127921
    $41.15
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:18 to 10 AWG, 2/18 AWG Min, 3/12 AWG MAX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # WT51-500JR
    • Color Yellow
    • UNSPSC 39121445
    • Wire Size 18 to 10 AWG, 2/18 AWG Min, 3/12 AWG MAX
    • SKU Spec Sheet
      WT51-500JR Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Buchanan, Wire Connector, WingTwist, Conductor Range: 18 - 10 AWG, 2/18 AWG Min, 3/12 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Yellow
    Buchanan, Wire Connector, WingTwist, Conductor Range: 18 - 10 AWG, 2/18 AWG Min, 3/12 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Ret