Ideal Industries WT41-500JR WingTwist™ Wire Connector, Tan | Graybar Store
     
Ideal Industries - WingTwist™ Wire Connector, Tan - WT41-500JR
+ / - Hover over image to Zoom
Other Views

    WingTwist™ Wire Connector, Tan

    Manufacturer: Ideal Industries
    Manufacturer #: WT41-500JR
    SKU: 25067886
    $45.50
    Checking Pricing
         
    Quick Order:Y
    Color:Tan
    Wire Size:22 - 10 AWG, 2/20 AWG Min, 3/10 Solid AWG MAX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # WT41-500JR
    • Color Tan
    • UNSPSC 39121445
    Product Overview:
    Buchanan, Wire Connector, WingTwist, Conductor Range: 22 - 10 AWG, 2/20 AWG Min, 3/10 Solid AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Tan
    Buchanan, Wire Connector, WingTwist, Conductor Range: 22 - 10 AWG, 2/20 AWG Min, 3/10 Solid AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-