Ideal Industries WT4-B Wire Connector, Wire Twist, Yellow | Graybar Store
     
Ideal Industries - Wire Connector, Wire Twist, Yellow - WT4-B
+ / - Hover over image to Zoom
Other Views

    Wire Connector, Wire Twist, Yellow

    Manufacturer: Ideal Industries
    Manufacturer #: WT4-B
    SKU: 22003569
    $39.63
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:18 to 10 AWG, 3/18 AWG Min, 4/14 AWG MAX With 1/18
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # WT4-B
    • Color Yellow
    • UNSPSC 39121445
    • Wire Size 18 to 10 AWG, 3/18 AWG Min, 4/14 AWG MAX With 1/18
    • SKU Spec Sheet
      WT4-B Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Buchanan, Wire Connector, WireTwist, Conductor Range: 18 - 10 AWG, 3/18 AWG Min, 4/14 AWG MAX With 1/18, Number Of Conductors: 2 to 5, Material: Flame-retardant Polypropelene, Color: Yellow2
    Buchanan, Wire Connector, WireTwist, Conductor Range: 18 - 10 AWG, 3/18 AWG Min, 4/14 AWG MAX With 1/18, Number Of Conductors: 2 to 5, Material: Flame-retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2