Ideal Industries WT4-1 Twist On Wire Connector, Yellow | Graybar Store
     
Ideal Industries - Twist On Wire Connector, Yellow - WT4-1
+ / - Hover over image to Zoom
Other Views

    Twist On Wire Connector, Yellow

    Manufacturer: Ideal Industries
    Manufacturer #: WT4-1
    SKU: 99497046
    $9.67
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:18 - 10 AWG, 3/18 AWG Min, 4/14 AWG MAX With 1/18
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # WT4-1
    • Color Yellow
    • UNSPSC 39121445
    Product Overview:
    WireTwist™ Wire Connectors
    Buchanan, Wire Connector, WireTwist, Conductor Range: 18 - 10 AWG, 3/18 AWG Min, 4/14 AWG MAX With 1/18, Number Of Conductors: 2 to 5, Material: Flame-retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2