Thomas and Betts WT206C Steel City® Water-Tight Connector, Zinc Die Cast, Armored Cable and Flexible Metal Conduit, 2 in., 0.938 to 1.438 in. | Graybar Store
     
Thomas and Betts - Steel City® Water-Tight Connector, Zinc Die Cast, Armored Cable and Flexible Metal Conduit, 2 in., 0.938 to 1.438 in. - WT206C
+ / - Hover over image to Zoom
Other Views

    Steel City® Water-Tight Connector, Zinc Die Cast, Armored Cable and Flexible Metal Conduit, 2 in., 0.938 to 1.438 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: WT206C
    SKU: 93163739
    $31.66
    Checking Pricing
         
    Size:2 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # WT206C
    • Size 2 in.
    • UNSPSC 39121311
    • Materials Steel
    Product Overview:
    Steel City® water-tight connector is 2 inch and works with 3#2/0 and 3#3/0 SEU cable. Connector is zinc die cast.