WattStopper WT-605 Occupancy Sensors Ceiling Mount, Ultrasonic, Adjustable Time Delay, 15 sec to 30 min Timer Range, 24Vdc,White, Ceiling | Graybar Store
     
WattStopper - Occupancy Sensors Ceiling Mount, Ultrasonic, Adjustable Time Delay, 15 sec to 30 min Timer Range, 24Vdc,White, Ceiling - WT-605
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Ultrasonic, Adjustable Time Delay, 15 sec to 30 min Timer Range, 24Vdc,White, Ceiling

    Manufacturer: WattStopper
    Manufacturer #: WT-605
    SKU: 99567819
    $121.99
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # WT-605
    • Color White
    • UNSPSC 39121500
    • Installation Type Ceiling
    • Sensor Type Ultrasonic
    • Time Delay Type Adjustable
    • Timer Range 15 sec to 30 min
    • Voltage 24 V dc
    • Country of Origin TW - Taiwan
    Product Overview:
    Ultrasonic Ceiling Sensor
    Ultrasonic technology with 32 KHz frequency;Automatic or manual-on operation when used with a BZ-150 Power Pack;Advanced Signal Processing circuitry automatically adjusts detection threshold;User-adjustable DIP switch time delay and sensitivity settings;Hallway and 600, 1100 and 2200 square foot coverages available;Isolated relay allows sensor to interface with building control systems