Sensor Switch WSX PDT SA IV Occupancy Sensor, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac,WSX Series, Ivory,Wall | Graybar Store
     
Sensor Switch - Occupancy Sensor, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac,WSX Series, Ivory,Wall - WSX PDT SA IV
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac,WSX Series, Ivory,Wall

    Manufacturer: Sensor Switch
    Manufacturer #: WSX PDT SA IV
    SKU: 25701694
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Ivory
    Installation Type:Wall Mount
    Additional Features:Compatible withLEDs, Electronic & Magnetic Ballasts, CFLs, & Incandescents
    Alternate Manufacturer Part No.:219V0K
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # WSX PDT SA IV
    • Color Ivory
    • UNSPSC 39122236
    • Additional Features Compatible withLEDs, Electronic & Magnetic Ballasts, CFLs, & Incandescents
    • Alternate Manufacturer Part No. 219V0K
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared/Microphonics
    • Series WSX
    • Time Delay Type Adjustable
    • Voltage 120/277 V ac
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wall Switch Sensor