Sensor Switch WSX PDT D WH WSX Series Occupancy Sensor, Wall Mount, PIR/Microphonics, 120/277Vac, Dimming, Auto-On (default) or Vacancy, White | Graybar Store
     
Sensor Switch - WSX Series Occupancy Sensor, Wall Mount, PIR/Microphonics, 120/277Vac, Dimming, Auto-On (default) or Vacancy, White - WSX PDT D WH
+ / - Hover over image to Zoom
Other Views

    WSX Series Occupancy Sensor, Wall Mount, PIR/Microphonics, 120/277Vac, Dimming, Auto-On (default) or Vacancy, White

    Manufacturer: Sensor Switch
    Manufacturer #: WSX PDT D WH
    SKU: 25796786
    $137.61
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):180/2000
    Additional Features:Auto-On (default) or Vacancy, Dimming
    Quick Order:Y
    Alternate Manufacturer Part No.:235YAJ
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # WSX PDT D WH
    • Color White
    • UNSPSC 39122236
    • Additional Features Auto-On (default) or Vacancy, Dimming
    • Alternate Manufacturer Part No. 235YAJ
    • Coverage (Degrees / Square Feet) 180/2000
    • Sensor Type Passive Infrared/Microphonic
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    • SKU Spec Sheet
      WSX PDT D WH Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wall Switch Sensor , Passive Dual Technology , Occupancy Controlled Dimming , White, SKU - 235YAJ
    Wall Switch Sensor , Passive Dual Technology , Occupancy Controlled Dimming , White, SKU - 235YAJ