Sensor Switch WSX PDT D SA WH WSX Series Occupancy Sensor, Wall Mount, PIR/Microphonics, 120/277Vac, Dimming, Vacancy (default) or Auto-On, White | Graybar Store
     
Sensor Switch - WSX Series Occupancy Sensor, Wall Mount, PIR/Microphonics, 120/277Vac, Dimming, Vacancy (default) or Auto-On, White - WSX PDT D SA WH
+ / - Hover over image to Zoom
Other Views

    WSX Series Occupancy Sensor, Wall Mount, PIR/Microphonics, 120/277Vac, Dimming, Vacancy (default) or Auto-On, White

    Manufacturer: Sensor Switch
    Manufacturer #: WSX PDT D SA WH
    SKU: 25842203
    $153.92
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):180/2000
    Additional Features:Vacancy (default) or Auto-On, Dimming
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # WSX PDT D SA WH
    • Color White
    • UNSPSC 39122236
    • Additional Features Vacancy (default) or Auto-On, Dimming
    • Coverage (Degrees / Square Feet) 180/2000
    • Sensor Type Passive Infrared/Microphonic
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: