Sensor Switch WSX PDT AL Occupancy Sensor, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac,WSX Series, Almond,Wall | Graybar Store
     
Sensor Switch - Occupancy Sensor, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac,WSX Series, Almond,Wall - WSX PDT AL
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac,WSX Series, Almond,Wall

    Manufacturer: Sensor Switch
    Manufacturer #: WSX PDT AL
    SKU: 25809341
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Almond
    Installation Type:Wall Mount
    Additional Features:Compatible with LEDs, Electronic & Magnetic Ballasts, CFLs, & Incandescents
    Brand or Series:WSX Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # WSX PDT AL
    • Color Almond
    • UNSPSC 39122236
    • Additional Features Compatible with LEDs, Electronic & Magnetic Ballasts, CFLs, & Incandescents
    • Brand or Series WSX Series
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared/Microphonics
    • Time Delay Type Adjustable
    • Voltage 120/277 V ac
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wall Switch Sensor