Sensor Switch WSX D WH WSX Occupancy Sensor, Passive Infrared, 120/277V, Auto-On, Dimming, White | Graybar Store
     
Sensor Switch - WSX Occupancy Sensor, Passive Infrared, 120/277V, Auto-On, Dimming, White - WSX D WH
+ / - Hover over image to Zoom
Other Views

    WSX Occupancy Sensor, Passive Infrared, 120/277V, Auto-On, Dimming, White

    Manufacturer: Sensor Switch
    Manufacturer #: WSX D WH
    SKU: 25796785
    $141.52
    Checking Pricing
         
    Color:White
    Installation Type:Wall Mount
    Switch Type:Auto-On/Dimming
    Coverage (Degrees / Square Feet):180/2025
    Alternate Manufacturer Part No.:235YAG
    Brand or Series:Adaptive Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # WSX D WH
    • Color White
    • UNSPSC 39122236
    • Alternate Manufacturer Part No. 235YAG
    • Brand or Series Adaptive Series
    • Coverage (Degrees / Square Feet) 180/2025
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Switch Type Auto-On/Dimming
    • Time Delay Type Adaptive
    • Voltage 120/277V AC
    • SKU Spec Sheet
      WSX D WH Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    White passive infrared, auto-on, wall occupancy sensor/dimming switch for 180 Deg. and 2025 Sq. ft. coverage.
    • UL Listed
    • 0-10V Dimming
    • Miswire protection
    • Vandal resistant lens
    • Convertible neutral to ground wiring
    • Integrated photocell with adaptive daylight harvesting
    • Dimensions: 2.74 H x 1.68 W x 1.63 D in. (Not including ground strap)
    • Aids in Energy Code Compliance: Title 24, ASHRAE, IECC and Local State Codes